Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces STAUFF RS060K20B, Return Line, 20 micron, Outside-In
Mfr # MF0065272
Zoro # G9037956
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand STAUFF
- Flow Direction Outside-In
- Beta Ratio 1 44252
- Height 8.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065272
- Zoro # G9037956
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.74 |
Details
Filter Style | Return Line |
Replaces OEM Brand | STAUFF |
Replaces OEM Part | RS060K20B |
Filter Rating (Microns) | 20 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
OD Top | 2.91 |
OD Bottom | 2.91 |
ID Top | 1.5 |
ID Bottom | 1.81 |
Collapse Pressure | 435 |
Micron Rating | 25 |
OEM Replacement Brand | STAUFF |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2 |
Product Media | Cellulose |
Description
Main Filter MF0397304 replaces OEM RS060K20B by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Height: 8.74in OD Top: 2.913in OD Bottom: 2.913in ID Top: 1.496in ID_Bottom: 1.811inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, El, 1.17In (2023-8-10S)
- D&D Belt, VS, 1.187 x 40.9in OC (1922V403)
- PNEUMADYNE Manifold, Metal, NPT, 6-7/8 In. L (M35-375-4)
- CHICAGO PNEUMATIC Shield (KF129085)
- MAIN FILTER Hydraulic Filter, replaces CINCINNATI 52559351, Return Line, 10 micron, Outside-In (MF0064538)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R160T250B, Return Line, 250 micron, Outside-In (MF0592821)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 524125, Return Line, 10 micron, Inside-Out (MF0063519)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR165N10V, Return Line, 10 micron, Outside-In (MF0428986)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2062016, Return Line, 10 micron, Outside-In (MF0428986)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R5100G40, Return Line, 40 micron, Outside-In (MF0579393)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1001P10NB, Return Line, 10 micron, Outside-In (MF0062273)
- Main Filter Hydraulic Return Line Filters