Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces STAUFF RL009E03V, 3 micron, Outside-In
Mfr # MF0594124
Zoro # G600569485
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
- Beta Ration 2 1000/4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0594124
- Zoro # G600569485
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 7.64 |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | RL009E03V |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 1.65 |
OD Bottom | 1.65 |
ID Top | 0.9 |
ID Bottom | 0.9 |
Collapse Pressure | 150 |
Micron Rating | 3 |
OEM Replacement Brand | STAUFF |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.408 |
Product Media | Glass |
Description
Main Filter MF0595465 replaces OEM RL009E03V by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 7.637in OD Top: 1.653in OD Bottom: 1.653in ID Top: 0.897in ID_Bottom: 0.897inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PALL HC9100FCN13H, Pressure Line, 5 micron, Outside-In (MF0059160)
- SKF SKF-6206 C3, Single Row Ball Brgs, 6206 C3 (6206 C3)
- SPEAKMAN Chelsea Tiber Hot Side Cartridge (RPG05-0959)
- MARTIN SPROCKET & GEAR (2012) Spk Roller Tb Saber, 60BTB30H (60BTB30H)
- MAIN FILTER Hydraulic Filter, replaces TEREX H18628, 10 micron, Outside-In, Glass (MF0615536)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ10, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ25, 25 micron, Outside-In (MF0594517)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100W, 150 micron, Outside-In (MF0617538)
- MAIN FILTER Hydraulic Filter, replaces WIX 557317, 40 micron, Inside-Out (MF0593007)
- MAIN FILTER Hydraulic Filter, replaces WIX D17F10GAV, 10 micron, Outside-In (MF0615536)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH52155, 10 micron, Outside-In, Glass (MF0502894)
- Main Filter Hydraulic Filtration