Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces STAUFF RE070B40B, Return Line, 50 micron, Outside-In
Mfr # MF0429059
Zoro # G9118535
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand STAUFF
- Replaces OEM Part RE070B40B
- Filter Rating (Microns) 50
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0429059
- Zoro # G9118535
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 7.99 |
Details
Filter Style | Return Line |
Replaces OEM Brand | STAUFF |
Replaces OEM Part | RE070B40B |
Filter Rating (Microns) | 50 |
Flow Direction | Outside-In |
Beta Ratio 1 | 2/50 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Bottom | 1.35 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 50 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | STAUFF |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.9 |
Product Media | Wire Mesh |
Description
Main Filter MF0396795 replaces OEM RE070B40B by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 50 Seal Type: Viton Height: 7.99in OD Top: 2.362in OD Bottom: 2.362in ID_Bottom: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Annealed Shaft, Steel, 1.000 In D, 10 In (1L SMAE CTL X 10)
- STA-LUBE 14 oz Multipurpose Grease Can White (SL3151)
- COXREELS Electric Dc Explosion Proof Motor Rewind (1185-2024-ED)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 143T Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (143TTFR5376)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RIN17573GV, Return Line, 3 micron, Outside-In (MF0577847)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CR33002, Return Line, 10 micron, Outside-In (MF0062386)
- MAIN FILTER Hydraulic Filter, replaces GENIE 52627, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH9359V, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces GLOBAL GPS00402, Return Line, 10 micron, Outside-In (MF0064052)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938304Q, Return Line, 25 micron, Outside-In (MF0063942)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 937781Q, Return Line, 10 micron (ZX-937781Q)
- Main Filter Hydraulic Return Line Filters