Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces STAUFF RE046G10B, Return Line, 10 micron, Outside-In
Mfr # MF0064052
Zoro # G8981378
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand STAUFF
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0064052
- Zoro # G8981378
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 9 |
Details
Filter Style | Return Line |
Replaces OEM Brand | STAUFF |
Replaces OEM Part | RE046G10B |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Bottom | 1.35 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 10 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | STAUFF |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.862 |
Product Media | Glass |
Description
Main Filter MF0806921 replaces OEM RE046G10B by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.99in OD Top: 2.362in OD Bottom: 2.362in ID_Bottom: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB CORPORATION OF AMERICA NB Corp SW6GUU-AJ 3/8" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals, Steel (SW6GUU-AJ)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in (60BTL26H)
- MAXIM Pumping Station 12V Sae 6 Ports, 6 Qt. Steel Tank, 1.3 Gpm Flow, 2500 PSI (253120)
- CHIEF Control Valve, 21 GPM, 1 Spool (220955)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE070E10B, Return Line, 10 micron, Outside-In (MF0064101)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937795Q, Return Line, 25 micron, Inside-Out (MF0063477)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 10500LAH10SL0006P, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262934, Return Line, 25 micron, Outside-In (MF0064418)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500R025W, Return Line, 25 micron, Outside-In (MF0064333)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI HR50002, Return Line, 10 micron, Outside-In (MF0064359)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171840, Return Line, 10 micron (ZX-P171840)
- Main Filter Hydraulic Filtration