Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces STAUFF ML070D20B, Pressure Line, 20 micron, Outside-In
Mfr # MF0061457
Zoro # G8894499
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand STAUFF
- Replaces OEM Part ML070D20B
- Filter Rating (Microns) 20
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0061457
- Zoro # G8894499
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 5.03 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | STAUFF |
Replaces OEM Part | ML070D20B |
Filter Rating (Microns) | 20 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 3.23 |
OD Bottom | 3.23 |
ID Top | 1.33 |
ID Bottom | 1.33 |
Collapse Pressure | 3045 |
Micron Rating | 25 |
OEM Replacement Brand | STAUFF |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.5 |
Product Media | Cellulose |
Description
Main Filter MF0271721 replaces OEM ML070D20B by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Viton Height: 5.03in OD Top: 3.228in OD Bottom: 3.228in ID Top: 1.331in ID_Bottom: 1.331inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 3-Bolt, 3/4" Bore Dia. (SUCFBL204-12C0FG1)
- ENERPAC SCR506H, 50 Ton, 6.25 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR506H)
- DAYTON DC Gearmotor, Nameplate RPM 12, 1.30A (52JE51)
- BESTORQ Aftermarket Ford / New Holland 268 Square Baler Replacement Belt, C124 (C124)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932628Q, Pressure Line, 3 micron, Outside-In (MF0059654)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8208DRG25, Pressure Line, 25 micron, Outside-In (MF0060888)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO PSH510U, Pressure Line, 10 micron, Outside-In (MF0058790)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9650FKP16Z, Pressure Line, 3 micron, Outside-In (MF0059576)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01954Q, Pressure Line, 25 micron, Outside-In (MF0059736)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D650G10A, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H8108, Pressure Line, 5 micron, Outside-In (MF0058478)
- Main Filter Hydraulic Pressure Line Filters