Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces STAUFF AD033B40B, Suction, 40 micron, Inside-Out
Mfr # MF0065926
Zoro # G9014740
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand STAUFF
- Replaces OEM Part AD033B40B
- Filter Rating (Microns) 40
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065926
- Zoro # G9014740
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 8.93 |
Details
Filter Style | Suction |
Replaces OEM Brand | STAUFF |
Replaces OEM Part | AD033B40B |
Filter Rating (Microns) | 40 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 3/40 |
OD Top | 3.27 |
OD Bottom | 3.27 |
ID Top | 1.98 |
ID Bottom | 1.98 |
Collapse Pressure | 73 |
Micron Rating | 40 |
OEM Replacement Brand | STAUFF |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.8 |
Product Media | Wire Mesh |
Description
Main Filter MF0432439 replaces OEM AD033B40B by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Height: 8.93in OD Top: 3.268in OD Bottom: 3.268in ID Top: 1.98in ID_Bottom: 1.98inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLX-14-14-SS)
- GATES Tri-Power Belts, BX84 (BX84)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 3P - 208 Voltage (ESP07V080V3PK)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar (C-025)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31203, Suction, 25 micron, Inside-Out (MF0065936)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF520M90, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces ARGO P2071701, Suction, 10 micron, Inside-Out (MF0065913)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924457, Suction, 149 micron, Inside-Out (MF0065848)
- Main Filter Hydraulic Filtration