Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces SOFRALUB GP410, 25 micron, Inside-Outside, Cellulose
Mfr # MF0066164
Zoro # G2879498
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFRALUB
- Filter Rating (Microns) 25
- Filter Media Cellulose
- Flow Direction Inside-Outside
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066164
- Zoro # G2879498
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 11.42 |
Details
Replaces OEM Brand | SOFRALUB |
Replaces OEM Part | GP410 |
Filter Rating (Microns) | 25 |
Filter Media | Cellulose |
Flow Direction | Inside-Outside |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 4.96 |
OD Bottom | 3.62 |
ID Top | 3.62 |
ID Bottom | 0.41 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | SOFRALUB |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.666 |
Product Media | Cellulose |
Description
Main Filter MF0433416 replaces OEM GP410 by SOFRALUB and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 11.42in OD Top: 4.96in OD Bottom: 3.62in ID Top: 3.62in ID_Bottom: .41inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 3.0 lb-ft, 1 HP, 230/460 V (056H17F2021)
- LOC-LINE NPT Connector, Black, 3/8", PK50 (59864-BLK)
- DAYTON 6/B158 Banded V-Belt, 161-3/4" Outside Length, 4" Top Width, 6 Ribs (13W374)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754FGW)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941060, 150 micron, Outside-In (MF0066292)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457430006, 60 micron, Outside-In, Wire Mesh (MF0066302)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG213, 25 micron, Inside-Out (MF0065993)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WT1338, 257 micron, Outside-In (MF0066303)
- MAIN FILTER GRANCH PRF70K40M Replacement/Interchange Hydraulic Filter (MF0359784)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG784, 25 micron, Outside-In (MF0578581)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4” NPTf Port (221007)
- Main Filter Hydraulic Filtration