Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces SOFIMA HYDRAULICS TE40CV1, Return Line, 25 micron, Outside-In
Mfr # MF0062291
Zoro # G8922149
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand SOFIMA HYDRAULICS
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0062291
- Zoro # G8922149
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 5.24 |
Details
Filter Style | Return Line |
Replaces OEM Brand | SOFIMA HYDRAULICS |
Replaces OEM Part | TE40CV1 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.16 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 44 |
Micron Rating | 25 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | SOFIMA HYDRAULICS |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.471 |
Product Media | Cellulose |
Description
Main Filter MF0424415 replaces OEM TE40CV1 by SOFIMA HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 5.11in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.161inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1143 mm Outside Length, 17 mm Top Width, 1 Ribs (B42)
- GATES Poly Chain GT Carbon Belts, 8MGT-2840-12 (8MGT-2840-12)
- NTN Tapered Roller Bearing Cone, JLM710949C (JLM710949C)
- BESTORQ Aftermarket CLAAS 687046 Replacement Belt, B108 (B108)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE025CV1, Return Line, 25 micron, Outside-In (MF0062291)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9189, Return Line, 10 micron, Inside-Out (MF0063487)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH03128, Return Line, 5 micron, Outside-In (MF0062688)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937790Q, Return Line, 25 micron, Inside-Out (MF0063379)
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL H8242X, Return Line, 10 micron, Outside-In (MF0062289)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR165N10V, Return Line, 10 micron, Outside-In (MF0428986)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005846, Return Line, 10 micron, Outside-In (MF0578659)
- Main Filter Hydraulic Return Line Filters