Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces SOFIMA HYDRAULICS SSF520MSC, Suction, 600 micron, Inside-Out
Mfr # MF0065793
Zoro # G8993567
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand SOFIMA HYDRAULICS
- Filter Rating (Microns) 600
- Flow Direction Inside-Out
- Beta Ratio 1 5/600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065793
- Zoro # G8993567
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 7.79 |
Details
Filter Style | Suction |
Replaces OEM Brand | SOFIMA HYDRAULICS |
Replaces OEM Part | SSF520MSC |
Filter Rating (Microns) | 600 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 5/600 |
OD Top | 5.35 |
OD Bottom | 5.35 |
ID Top | 3.66 |
ID Bottom | 3.66 |
Collapse Pressure | 44 |
Micron Rating | 600 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.4 |
Product Media | Wire Mesh |
OEM Replacement Brand | SOFIMA HYDRAULICS |
Filter Type | Suction |
Description
Main Filter MF0432143 replaces OEM SSF520MSC by SOFIMA HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 600 Height: 7.79in OD Top: 5.354in OD Bottom: 5.354in ID Top: 3.661in ID_Bottom: 3.661inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP207-107D1)
- PRIMEFIT 1/4" Poly Hose End x 1/4" Male NPT, 10PCS (HRK14PU14M-B10-P)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (RAK 1 1/2)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8363, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169555, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- MAIN FILTER Hydraulic Filter, replaces WIX S24E250T, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924450, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924449, Suction, 3 micron, Inside-Out (MF0065822)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51740, Suction, 25 micron (ZX-51740)
- Main Filter Hydraulic Suction Filters