Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces SOFIMA HYDRAULICS SE105MCV1, Suction, 125 micron, Inside-Out
Mfr # MF0065769
Zoro # G9043057
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand SOFIMA HYDRAULICS
- Filter Rating (Microns) 125
- Flow Direction Inside-Out
- Beta Ratio 1 5/125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065769
- Zoro # G9043057
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 10.15 |
Details
Filter Style | Suction |
Replaces OEM Brand | SOFIMA HYDRAULICS |
Replaces OEM Part | SE105MCV1 |
Filter Rating (Microns) | 125 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 5/125 |
OD Top | 5.51 |
OD Bottom | 5.51 |
ID Top | 3.94 |
ID Bottom | 3.94 |
Collapse Pressure | 44 |
Micron Rating | 125 |
OEM Replacement Brand | SOFIMA HYDRAULICS |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.9 |
Product Media | Wire Mesh |
Description
Main Filter MF0432055 replaces OEM SE105MCV1 by SOFIMA HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Height: 10.15in OD Top: 5.512in OD Bottom: 5.512in ID Top: 3.937in ID_Bottom: 3.937inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBG-50-40-PPVA-N3 (DSBG-50-40-PPVA-N3)
- SIMPLEX Lifting Bag, 3.1 Ton, 9x9 (B3A)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 15 # of Teeth (80B15)
- MAIN FILTER Hydraulic Filter, replaces GRADALL 80273008, Return Line, 10 micron, Outside-In (MF0063164)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924457, Suction, 149 micron, Inside-Out (MF0065848)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169558, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces WIX S10E10C, Suction, 10 micron, Outside-In (MF0065635)
- MAIN FILTER Hydraulic Filter, replaces ARGO P2071701, Suction, 10 micron, Inside-Out (MF0065913)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG050M90A, Suction, 125 micron (ZX-CSG050M90A)
- Main Filter Hydraulic Suction Filters