Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ3010MDCN10, Suction Strainer, 250 micron
Mfr # MF0062112
Zoro # G8892870
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand SOFIMA HYDRAULICS
- Filter Rating (Microns) 250
- Flow Direction Outside-In
- Height 5.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0062112
- Zoro # G8892870
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 5.47 |
Thread Size | 1.5 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | SOFIMA HYDRAULICS |
Replaces OEM Part | MSZ3010MDCN10 |
Filter Rating (Microns) | 250 |
Flow Direction | Outside-In |
OD Top | 3.39 |
OD Bottom | 3.39 |
Threads Type | NPT |
Collapse Pressure | 15 |
Micron Rating | 250 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.3156 |
Product Media | Wire Mesh |
OEM Replacement Brand | SOFIMA HYDRAULICS |
Filter Type | Suction Strainer |
Description
Main Filter MF0423686 replaces OEM MSZ3010MDCN10 by SOFIMA HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 5.47in OD Top: 3.386in OD Bottom: 3.386inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 6 In (NIL08-006.000)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (A213SD-024-D)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 45mm Bore Dia., 100mm OD, 39.7mm Width (5309 2RS/C3 PRX)
- GATES Polyflex Belts, 5M775 (5M775)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2058639, Suction Strainer, 125 micron, Outside-In (MF0062114)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169016, Suction Strainer, 125 micron, Outside-In (MF0062117)
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75351310, Suction Strainer, 125 micron, Outside-In (MF0062114)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0704SG1M90, Suction Strainer, 125 micron, Outside-In (MF0062176)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ1010MNB, Suction Strainer, 125 micron, Outside-In (MF0062075)
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75111110, Suction Strainer, 125 micron, Outside-In (MF0062075)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9224, Suction Strainer, 125 micron, Outside-In (MF0062114)
- Main Filter Hydraulic Filtration