Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ2010MNN, Suction Strainer, 125 micron, Outside-In
Mfr # MF0062084
Zoro # G8864925
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand SOFIMA HYDRAULICS
- Filter Rating (Microns) 125
- Flow Direction Outside-In
- Height 4.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062084
- Zoro # G8864925
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 4.29 |
Thread Size | 44259 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | SOFIMA HYDRAULICS |
Replaces OEM Part | MSZ2010MNN |
Filter Rating (Microns) | 125 |
Flow Direction | Outside-In |
OD Top | 2.52 |
OD Bottom | 2.52 |
Threads Type | NPT |
Collapse Pressure | 15 |
Micron Rating | 125 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.77 |
Product Media | Wire Mesh |
OEM Replacement Brand | SOFIMA HYDRAULICS |
Filter Type | Suction Strainer |
Description
Main Filter MF0508356 replaces OEM MSZ2010MNN by SOFIMA HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 4.29in OD Top: 2.52in OD Bottom: 2.52inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L620 (5L620)
- DAYTON Speed Reducer, C-Face, 56C, 25:1 (2Z152)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC308-BP)
- SPEEDAIRE Compressed Air Filter, 150 psi, 70 cfm (4ZL42)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS133N8T250, Suction Strainer, 250 micron, Outside-In (MF0179323)
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75111110, Suction Strainer, 125 micron, Outside-In (MF0062075)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562223, Suction Strainer, 125 micron, Outside-In (MF0062149)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0703SG1M250, Suction Strainer, 250 micron, Outside-In (MF0062174)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0100S125W, Suction Strainer, 125 micron, Outside-In (MF0062114)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ101BDCB, Suction Strainer, 250 micron, Outside-In (MF0423518)
- MAIN FILTER Hydraulic Filter, replaces UCC HYDRAULICS SE1324, Suction Strainer, 125 micron, Outside-In (MF0062114)
- Main Filter Hydraulic Suction Strainer Filters