Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces SOFIMA HYDRAULICS M8059, 25 micron, Inside-Out
Mfr # MF0065977
Zoro # G9043066
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA HYDRAULICS
- Replaces OEM Part M8059
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065977
- Zoro # G9043066
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 5.91 |
Details
Replaces OEM Brand | SOFIMA HYDRAULICS |
Replaces OEM Part | M8059 |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
OD Top | 2.83 |
OD Bottom | 2.83 |
ID Top | 0.33 |
ID Bottom | 1.77 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | SOFIMA HYDRAULICS |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.8695 |
Product Media | Glass |
Description
Main Filter MF0508344 replaces OEM M8059 by SOFIMA HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Height: 5.91in OD Top: 2.83in OD Bottom: 2.83in ID Top: 0.33in ID_Bottom: 1.77inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducing Elbow, 90 Deg, 3/8 in. (KQ2L11-13A)
- OIL SAFE Fluid Storage Container, Drum, 10 L Capacity, 13.7 in H, 10 in Outiside Dia, Clear (101010)
- CLIMAX METAL PRODUCTS TC-050-20-S One-Piece Threaded Clamping Collar Recessed Screw (TC-050-20-S)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOY 9301173, Pressure Line, 20 micron (ZX-9301173)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG232, 25 micron, Outside-In (MF0066001)
- MAIN FILTER ZINGA EE30410 Replacement/Interchange Hydraulic Filter (MF0901352)
- MAIN FILTER Hydraulic Filter, replaces AIR ENERGIE BERNARD 114074, 10 micron, Outside-In (MF0066015)
- MAIN FILTER PARKER 938774Q Replacement/Interchange Hydraulic Filter (MF0058716)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P567067, 10 micron, Outside-In (MF0578575)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL101N1, 10 micron, Outside-In (MF0502897)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- Main Filter Hydraulic Filters