Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces SOFIMA HYDRAULICS EM50CV1, Suction, 25 micron, Outside-In
Mfr # MF0065669
Zoro # G8993899
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand SOFIMA HYDRAULICS
- Replaces OEM Part EM50CV1
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065669
- Zoro # G8993899
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 4.72 |
Details
Filter Style | Suction |
Replaces OEM Brand | SOFIMA HYDRAULICS |
Replaces OEM Part | EM50CV1 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
OD Top | 3.88 |
OD Bottom | 3.88 |
ID Top | 2.07 |
ID Bottom | 2.07 |
Collapse Pressure | 73 |
Micron Rating | 25 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.5 |
Product Media | Cellulose |
OEM Replacement Brand | SOFIMA HYDRAULICS |
Filter Type | Suction |
Description
Main Filter MF0431849 replaces OEM EM50CV1 by SOFIMA HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Height: 4.72in OD Top: 3.898in OD Bottom: 3.898in ID Top: 2.047in ID_Bottom: 2.047inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 9.25" OD (5V9253)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103812.00)
- AIGNEP USA Union Y, Brass, Push-Fit, 5/32in., PK5 (88310-53)
- FESTO Plastic Tubing PUN-CM-8-SW (PUN-CM-8-SW)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169558, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M250, Suction, 250 micron, Inside-Out (MF0065786)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31203, Suction, 25 micron, Inside-Out (MF0065936)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924452Q, Suction, 5 micron, Inside-Out (MF0065834)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX S28E25T, Suction, 25 micron (ZX-S28E25T)
- Main Filter Hydraulic Suction Filters