Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces SOFIMA HYDRAULICS EM250MCV1, Suction, 125 micron, Outside-In
Mfr # MF0065730
Zoro # G9014077
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand SOFIMA HYDRAULICS
- Replaces OEM Part EM250MCV1
- Filter Rating (Microns) 125
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065730
- Zoro # G9014077
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 19.68 |
Details
Filter Style | Suction |
Replaces OEM Brand | SOFIMA HYDRAULICS |
Replaces OEM Part | EM250MCV1 |
Filter Rating (Microns) | 125 |
Flow Direction | Outside-In |
Beta Ratio 1 | 5/125 |
OD Top | 5.91 |
OD Bottom | 5.91 |
ID Top | 3.35 |
ID Bottom | 3.35 |
Collapse Pressure | 73 |
Micron Rating | 125 |
OEM Replacement Brand | SOFIMA HYDRAULICS |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.7 |
Product Media | Wire Mesh |
Description
Main Filter MF0431942 replaces OEM EM250MCV1 by SOFIMA HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Height: 19.68in OD Top: 5.906in OD Bottom: 5.906in ID Top: 3.347in ID_Bottom: 3.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, Round End, 18x5", 1/2" R (CC618FE)
- CONTINENTAL 3/4" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-03-11)
- ZORO SELECT Straight Double Bolt or Band, 3 in Hose I.D, 3 in Thread (3LZ98)
- D&D 46" Outside Length, 1/2" Top Width, 1 Ribs (AX44)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS SE85MDC1, Suction, 250 micron, Inside-Out (MF0065766)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04597, Suction, 125 micron, Inside-Out (MF0065764)
- MAIN FILTER Hydraulic Filter, replaces WIX S24E250T, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0090MA010BN, Suction, 10 micron (ZX-0090MA010BN)
- Main Filter Hydraulic Filtration