Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces SOFIMA HYDRAULICS EM150MCV1, Suction, 125 micron, Outside-In
Mfr # MF0065708
Zoro # G9014810
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand SOFIMA HYDRAULICS
- Replaces OEM Part EM150MCV1
- Filter Rating (Microns) 125
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065708
- Zoro # G9014810
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 9.84 |
Details
Filter Style | Suction |
Replaces OEM Brand | SOFIMA HYDRAULICS |
Replaces OEM Part | EM150MCV1 |
Filter Rating (Microns) | 125 |
Flow Direction | Outside-In |
Beta Ratio 1 | 5/125 |
OD Top | 5.35 |
OD Bottom | 5.35 |
ID Top | 2.95 |
ID Bottom | 2.95 |
Collapse Pressure | 73 |
Micron Rating | 125 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2 |
Product Media | Wire Mesh |
OEM Replacement Brand | SOFIMA HYDRAULICS |
Filter Type | Suction |
Description
Main Filter MF0431911 replaces OEM EM150MCV1 by SOFIMA HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Height: 9.84in OD Top: 5.354in OD Bottom: 5.354in ID Top: 2.953in ID_Bottom: 2.953inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUSHPROOF Crushproof CRU-FLT250 2.5 in. Id X 11 Ft. Compact Car Exhaust Hose With Flared End (CRU-FLT250)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, St El (2089-16-16S)
- FESTO Precision Pressure Regulator LRP-1/4-4 (LRP-1/4-4)
- CARTER BEARINGS 1.375", Needle Cam Follower, Crown, Sealed, Hex (CCNB-44-SB)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S4111C03, Suction, 3 micron, Inside-Out (MF0065856)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169555, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924457, Suction, 149 micron, Inside-Out (MF0065848)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04597, Suction, 125 micron, Inside-Out (MF0065764)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924452Q, Suction, 5 micron, Inside-Out (MF0065834)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941580, Suction, 60 micron, Inside-Out (MF0065947)
- Main Filter Hydraulic Suction Filters