Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces SOFIMA HYDRAULICS CLE180MS1, Pressure Line, 60 micron, Outside-In
Mfr # MF0059206
Zoro # G8723498
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand SOFIMA HYDRAULICS
- Filter Rating (Microns) 60
- Flow Direction Outside-In
- Seal Type Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059206
- Zoro # G8723498
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 7.99 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | SOFIMA HYDRAULICS |
Replaces OEM Part | CLE180MS1 |
Filter Rating (Microns) | 60 |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 5.12 |
OD Bottom | 5.12 |
ID Top | 0.75 |
ID Bottom | 2.56 |
Collapse Pressure | 58 |
Micron Rating | 60 |
OEM Replacement Brand | SOFIMA HYDRAULICS |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.6 |
Product Media | Wire Mesh |
Description
Main Filter MF0507935 replaces OEM CLE180MS1 by SOFIMA HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Buna Height: 7.99in OD Top: 5.118in OD Bottom: 5.118in ID Top: 0.748in ID_Bottom: 2.559inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 42.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL9)
- FERNCO HUB PVC DONUT 2""CI X 2"" (P22U-205)
- GATES MegaCrimp Couplings (12G-12FJX90S XBULK)
- REXNORD Link-Belt Roller Chain Offset Link, 100 Chain, 1-1/4 in Pitch, 0.38 in Pin Dia, Steel (R100OFPK)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932285Q, Pressure Line, 3 micron, Outside-In (MF0058752)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932669Q, Pressure Line, 5 micron, Outside-In (MF0059469)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9021FUT8H, Pressure Line, 25 micron, Outside-In (MF0058446)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164170, Pressure Line, 10 micron, Outside-In (MF0058860)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932661Q, Pressure Line, 10 micron, Outside-In (MF0059786)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0280D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060219)
- MAIN FILTER Hydraulic Filter, replaces PARKER R961H1315H, Pressure Line, 25 micron, Outside-In (MF0058816)
- Main Filter Hydraulic Pressure Line Filters