Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces SOFIMA HYDRAULICS 46454, Suction, 125 micron, Inside-Out
Mfr # MF0065739
Zoro # G8409706
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand SOFIMA HYDRAULICS
- Filter Rating (Microns) 125
- Flow Direction Inside-Out
- Beta Ratio 1 3/125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065739
- Zoro # G8409706
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 12.99 |
Details
Filter Style | Suction |
Replaces OEM Brand | SOFIMA HYDRAULICS |
Replaces OEM Part | 46454 |
Filter Rating (Microns) | 125 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 3/125 |
OD Top | 3.15 |
OD Bottom | 3.15 |
ID Top | 2.36 |
ID Bottom | 2.36 |
Collapse Pressure | 44 |
Micron Rating | 125 |
Item | Hydraulic Filter |
Weight | 0.8 |
Application | Filtration |
Product Media | Wire Mesh |
OEM Replacement Brand | SOFIMA HYDRAULICS |
Filter Type | Suction |
Description
Main Filter MF0431964 replaces OEM 46454 by SOFIMA HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Height: 12.99in OD Top: 3.15in OD Bottom: 3.15in ID Top: 2.362in ID_Bottom: 2.362inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM01)
- NATIONAL Small Bore Inch Seal, 450693 (450693)
- D&D 102" Outside Length, 7/8" Top Width, 1 Ribs (C98)
- GATES Truflex V-Belts, 4L270 (4L270)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8452, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169558, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04597, Suction, 125 micron, Inside-Out (MF0065764)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31203, Suction, 25 micron, Inside-Out (MF0065936)
- MAIN FILTER Hydraulic Filter, replaces WIX S48E10C, Suction, 10 micron, Inside-Out (MF0065935)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF504M90P01, Suction, 125 micron (ZX-SF504M90P01)
- Main Filter Hydraulic Filtration