Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces SKYJACK 104254, Return Line, 10 micron, Outside-In
Mfr # MF0062273
Zoro # G3046728
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand SKYJACK
- Replaces OEM Part 104254
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062273
- Zoro # G3046728
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 3.47 |
Details
Filter Style | Return Line |
Replaces OEM Brand | SKYJACK |
Replaces OEM Part | 104254 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.16 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 44 |
Micron Rating | 10 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | SKYJACK |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.37 |
Product Media | Cellulose |
Description
Main Filter MF0801957 replaces OEM 104254 by SKYJACK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 3.34in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.161inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Sleeve, 1" Bore (1F632)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- LUBRIPLATE Super Chain Oil, 4/1 Gal Jugs, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-057)
- ENERPAC 20, 50 Ton Gauge (GT20)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500R025W, Return Line, 25 micron, Outside-In (MF0064333)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR500G10B, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces WIX R40D25SV, Return Line, 25 micron, Outside-In (MF0064020)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR165G03V, Return Line, 3 micron, Outside-In (MF0064048)
- MAIN FILTER Hydraulic Filter, replaces FISPA LI3382, Return Line, 60 micron, Outside-In (MF0062394)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA41NFD, Return Line, 25 micron, Outside-In (MF0062319)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005873, Return Line, 10 micron (ZX-R928005873)
- Main Filter Hydraulic Return Line Filters