Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces SIERRA 38600003, Return Line, 10 micron, Inside-Out
Mfr # MF0063615
Zoro # G2861191
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand SIERRA
- Replaces OEM Part 38600003
- Filter Rating (Microns) 10
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063615
- Zoro # G2861191
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 18.89 |
Details
Filter Style | Return Line |
Replaces OEM Brand | SIERRA |
Replaces OEM Part | 38600003 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 4.96 |
OD Bottom | 4.96 |
ID Top | 3.62 |
ID Bottom | 0.41 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | SIERRA |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.8 |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0592173 replaces OEM 38600003 by SIERRA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 18.89in OD Top: 4.961in OD Bottom: 4.961in ID Top: 3.622in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud, Rod End, RH, 38mm (MCMR16S)
- LOC-LINE Flex Hose Adapter, 3/4 In to 1/2 In, PK2 (61508)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON PG080CH, Pressure Line, 10 micron (ZX-PG080CH)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE008MN1, Return Line, 125 micron, Outside-In (MF0062267)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC10191, Return Line, 25 micron, Outside-In (MF0062315)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TX3D10, Return Line, 10 micron, Inside-Out (MF0063398)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 303124, Return Line, 5 micron, Outside-In (MF0430473)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RLR210E10V, Return Line, 10 micron, Outside-In (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR240D20V, Return Line, 20 micron, Outside-In (MF0064095)
- MAIN FILTER Hydraulic Filter, replaces KAYDON KM601805, Return Line, 3 micron, Outside-In (MF0062671)
- Main Filter Hydraulic Return Line Filters