Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces SF FILTER HY9662, 10 micron, Outside-In, Glass
Mfr # MF0065999
Zoro # G2926757
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY9662
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065999
- Zoro # G2926757
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.26 |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY9662 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.09 |
OD Bottom | 2.09 |
ID Top | 0.96 |
Collapse Pressure | 304 |
Micron Rating | 10 |
OEM Replacement Brand | SF FILTER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.672 |
Product Media | Glass |
Description
Main Filter MF0432697 replaces OEM HY9662 by SF FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 6.26in OD Top: 2.09in OD Bottom: 2.09in ID Top: 0.96inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-50-43)
- CAPRI TOOLS Quick Release Universal Joint Set, 3 pcs (1-2270)
- SKF Radial Ball Bearing, Ball, 0.3750 In. Bore (R6ZZ)
- GATES XPA1500 Metric V-Belt, 1500mm Outside Length, 13mm Top Width, 1 Ribs (XPA1500)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 9M9740, 10 micron, Outside-In (MF0834636)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 14X6031150, 25 micron, Outside-In (MF0592847)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8485, 10 micron, Outside-In (MF0614302)
- MAIN FILTER Hydraulic Filter, replaces TEREX H18628, 10 micron, Outside-In, Glass (MF0615536)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG213, 25 micron, Inside-Out (MF0065993)
- MAIN FILTER Hydraulic Filter, replaces TEREX 8520065, 10 micron, Outside-In, Glass (MF0592320)
- MAIN FILTER Hydraulic Filter, replaces WIX D96B10C, 10 micron, Outside-In, Cellulose (MF0579339)
- Main Filter Hydraulic Filtration