Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces SF FILTER HY9649, 10 micron, Outside-In, Glass
Mfr # MF0066004
Zoro # G2951552
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY9649
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066004
- Zoro # G2951552
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.27 |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY9649 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 1.9 |
Collapse Pressure | 304 |
Micron Rating | 10 |
OEM Replacement Brand | SF FILTER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.35 |
Product Media | Glass |
Description
Main Filter MF0432724 replaces OEM HY9649 by SF FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 8.27in OD Top: 3.94in OD Bottom: 3.94in ID Top: 1.9inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 33/64" Hex, 6mm Tube (55110-6-1/8)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 1.5A (ATV320U02M2C)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 4.75" OD (2BK50H)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687647M1, 60 micron, Outside-In, Wire Mesh (MF0066341)
- MAIN FILTER Hydraulic Filter, replaces WIX R60F03G, 3 micron, Outside-In, Glass (MF0592800)
- MAIN FILTER FILTER MART F97019K3B Replacement/Interchange Hydraulic Filter (MF0059467)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3540378M1, 25 micron, Outside-In, Glass (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 407273, 40 micron, Outside-In (MF0360036)
- MAIN FILTER MAHLE PI2215 Replacement/Interchange Hydraulic Filter (MF0060989)
- MAIN FILTER GARDNER DENVER 2116128 Replacement/Interchange Hydraulic Filter (MF0057995)
- Main Filter Hydraulic Filtration