Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces SF FILTER HY25011, Suction, 250 micron, Inside-Out
Mfr # MF0065751
Zoro # G2893839
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY25011
- Filter Rating (Microns) 250
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065751
- Zoro # G2893839
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 14.76 |
Details
Filter Style | Suction |
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY25011 |
Filter Rating (Microns) | 250 |
Filter Media | Wire Mesh |
Flow Direction | Inside-Out |
Beta Ratio 1 | 4/250 |
OD Top | 4.53 |
OD Bottom | 4.53 |
ID Top | 3.62 |
ID Bottom | 3.62 |
Collapse Pressure | 44 |
Micron Rating | 250 |
OEM Replacement Brand | SF FILTER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2 |
Product Media | Wire Mesh |
Wire Mesh | Suction |
Description
Main Filter MF0431997 replaces OEM HY25011 by SF FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 14.76in OD Top: 4.528in OD Bottom: 4.528in ID Top: 3.622in ID_Bottom: 3.622inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X08X08)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163419, Spin-On, 10 micron, Outside-In (MF0575524)
- FUJI ELECTRIC Drive, Max HP 1-1/2, Enclosure NEMA 1 (FRN0006E2S-2GB)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU2207)
- MAIN FILTER Hydraulic Filter, replaces PARKER SF3120, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- MAIN FILTER Hydraulic Filter, replaces WIX S10E10C, Suction, 10 micron, Outside-In (MF0065635)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF504M90, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933068Q, Suction, 3 micron, Inside-Out (MF0065832)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- MILLENNIUM FILTER Hydraulic Filter, replaces LENZ CP75210, Suction, 10 micron (ZX-CP75210)
- Main Filter Hydraulic Suction Filters