Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces SEPARATION TECHNOLOGIES ST7749, Suction, 74 micron, Outside-In
Mfr # MF0065821
Zoro # G2896270
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Replaces OEM Part ST7749
- Filter Rating (Microns) 74
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065821
- Zoro # G2896270
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 3.23 |
Details
Filter Style | Suction |
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | ST7749 |
Filter Rating (Microns) | 74 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Beta Ratio 1 | 3/74 |
Seal Type | Guarnital |
OD Top | 3.33 |
OD Bottom | 3.31 |
ID Top | 1.61 |
ID Bottom | 2.01 |
Collapse Pressure | 51 |
Micron Rating | 74 |
OEM Replacement Brand | SEPARATION TECHNOLOGIES |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.1 |
Product Media | Wire Mesh |
Wire Mesh | Suction |
Description
Main Filter MF0432191 replaces OEM ST7749 by SEPARATION TECHNOLOGIES and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 74 Seal Type: Guarnital Height: 3.228in OD Top: 3.327in OD Bottom: 3.327in ID Top: 1.614in ID_Bottom: 2.008inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 330J6 Micro V Belt, 33 in Pitch Length, 0.552 in Top Width, 6 Ribs (330J6)
- BVA HYDRAULICS FITTING ADAPTER 3/8"-18 NPTF FEMALE X 1/4"-18 NPTF MALE 10000PSI (CA3814)
- LUBRIPLATE No. 630-Aaa, 12/15 Oz Tubs, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-004)
- SPRAYWAY Lubricant Protectant, Aerosol Can, 20 Oz. (SW288)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF520M90, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925040Q, Suction, 10 micron, Inside-Out (MF0065837)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8452, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169555, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M250, Suction, 250 micron, Inside-Out (MF0065786)
- MILLENNIUM FILTER Hydraulic Filter, replaces CIM-TEK 70157, Suction, 10 micron (ZX-70157)
- Main Filter Hydraulic Suction Filters