Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces SEPARATION TECHNOLOGIES ST1625, Pressure Line, 3 micron, Outside-In
Mfr # MF0061122
Zoro # G2744501
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Replaces OEM Part ST1625
- Filter Rating (Microns) 3
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0061122
- Zoro # G2744501
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 5.74 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | ST1625 |
Filter Rating (Microns) | 3 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.08 |
Collapse Pressure | 435 |
Micron Rating | 3 |
OEM Replacement Brand | SEPARATION TECHNOLOGIES |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.3 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0396069 replaces OEM ST1625 by SEPARATION TECHNOLOGIES and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 5.74in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.083inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Timing Belt, HT, Neoprene, 267-3M-6 (267-3M-6)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143T Frame, 1,725 Nameplate RPM (L3510T)
- CONTINENTAL 1" x 50 ft Nitrile Coupled Mine Air Hose 1000 psi YL (MSH100-50MM-G)
- TB WOODS FHP Sheave, BK72 x 3/4 (BK7234)
- MAIN FILTER Hydraulic Filter, replaces WIX D05A25GAV, Pressure Line, 25 micron, Outside-In (MF0576011)
- MAIN FILTER Hydraulic Filter, replaces VOLVO 11707544, Pressure Line, 10 micron, Outside-In (MF0058482)
- MAIN FILTER Hydraulic Filter, replaces PARKER MXW1CC25, Pressure Line, 25 micron, Inside-Out (MF0059251)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932613Q, Pressure Line, 3 micron, Outside-In (MF0058390)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9800FKS13H, Pressure Line, 10 micron, Outside-In (MF0058554)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925832, Pressure Line, 25 micron, Outside-In (MF0059682)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON HK010P, Pressure Line, 10 micron (ZX-HK010P)
- Main Filter Hydraulic Pressure Line Filters