Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces SEPARATION TECHNOLOGIES ST1031, Pressure Line, 10 micron, Outside-In
Mfr # MF0575977
Zoro # G2815901
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Filter Rating (Microns) 10
- Filter Media Cellulose
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575977
- Zoro # G2815901
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.09 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | ST1031 |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 1.79 |
OD Bottom | 1.79 |
ID Top | 0.81 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | SEPARATION TECHNOLOGIES |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.286 |
Product Media | Cellulose |
Cellulose | Pressure Line |
Description
Main Filter MF0395958 replaces OEM ST1031 by SEPARATION TECHNOLOGIES and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 4.09in OD Top: 1.79in OD Bottom: 1.79in ID Top: 0.81inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 53/64" Hex, 12mm Tube (55110-12-1/2)
- BANDO 2032 mm Outside Length, 13 mm Top Width, 1 Ribs (AX78)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213LS)
- NORD AC Gearmotor, 1,770.0 in-lb Max. Torque, 75 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-80LP/4, 23)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KSX7, Pressure Line, 10 micron, Outside-In (MF0059475)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932683Q, Pressure Line, 3 micron, Outside-In (MF0059512)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8530DRG100, Pressure Line, 100 micron, Outside-In (MF0061007)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 170L110A, Pressure Line, 25 micron, Outside-In (MF0576106)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262046, Pressure Line, 10 micron, Outside-In (MF0060350)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP1351A10ANP01, Pressure Line, 10 micron, Outside-In (MF0058606)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 18LCZ25, Pressure Line, 25 micron (ZX-18LCZ25)
- Main Filter Hydraulic Filtration