Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces SEPARATION TECHNOLOGIES 3830DGBB16, Return Line, 1 micron, Outside-In
Mfr # MF0425939
Zoro # G2806950
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Filter Rating (Microns) 1
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0425939
- Zoro # G2806950
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 16.81 |
Details
Filter Style | Return Line |
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | 3830DGBB16 |
Filter Rating (Microns) | 1 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/2 |
Beta Ration 2 | 1000/3 |
Seal Type | Viton |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 4.13 |
ID Bottom | 4.13 |
Collapse Pressure | 145 |
Micron Rating | 1 |
OEM Replacement Brand | SEPARATION TECHNOLOGIES |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.1 |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0202570 replaces OEM 3830DGBB16 by SEPARATION TECHNOLOGIES and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 1 Seal Type: Viton Height: 16.81in OD Top: 5.984in OD Bottom: 5.984in ID Top: 4.154in ID_Bottom: 4.154inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rod Clevis CRSG-M27X2 (CRSG-M27X2)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37050H)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/2" NPT (53RG94)
- MAIN FILTER Hydraulic Filter, replaces WIX R03D10G, Return Line, 10 micron, Inside-Out (MF0063378)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300174, Return Line, 10 micron, Outside-In (MF0577877)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0850R005BN4HC, Return Line, 5 micron, Outside-In (MF0064536)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P60295B11, Return Line, 5 micron, Outside-In (MF0062748)
- MAIN FILTER Hydraulic Filter, replaces STAUFF LS035E03B, Return Line, 3 micron, Outside-In (MF0065281)
- MAIN FILTER Hydraulic Filter, replaces WIX R48D10GV, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262921, Return Line, 10 micron, Outside-In (MF0064235)
- Main Filter Hydraulic Return Line Filters