Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces SENNEBOGEN 27376, 75 micron, Inside-Out, Wire Mesh
Mfr # MF0578583
Zoro # G2920332
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand SENNEBOGEN
- Replaces OEM Part 27376
- Filter Rating (Microns) 75
- Filter Media Wire Mesh
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0578583
- Zoro # G2920332
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 12.2 |
Thread Size | 1.5 |
Details
Replaces OEM Brand | SENNEBOGEN |
Replaces OEM Part | 27376 |
Filter Rating (Microns) | 75 |
Filter Media | Wire Mesh |
Flow Direction | Inside-Out |
OD Top | 3.39 |
OD Bottom | 3.39 |
Threads Type | 11 BSP |
Micron Rating | 75 |
OEM Replacement Brand | SENNEBOGEN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.799 |
Product Media | Wire Mesh |
Description
Main Filter MF0592710 replaces OEM 027376 by SENNEBOGEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 75 Height: 12.20in OD Top: 3.390in OD Bottom: 3.390inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 1/2 FHP VP SHEAVE (1VL40 X 1/2 FHP VP SHEAVE)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2BK50x1)
- 3M Spindle B0312, 1/pk (B0312)
- BOSTON GEAR Thrust Washer (18918)
- MAIN FILTER Hydraulic Filter, replaces KRAMER 3636634, 25 micron, Inside-Out, Glass (MF0066022)
- MAIN FILTER MP FILTRI HP1352A25AN Replacement/Interchange Hydraulic Filter (MF0058644)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ10, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9429MPG, 10 micron, Outside-In (MF0238150)
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1002973, 10 micron, Outside-In (MF0575604)
- MAIN FILTER FILDA FILTERS FH1000 Replacement/Interchange Hydraulic Filter (MF0503134)
- MAIN FILTER MAHLE PI25004RNSMX25 Replacement/Interchange Hydraulic Filter (MF0578660)
- Main Filter Hydraulic Filtration