Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces SCHUPP HY9532, 10 micron, Outside-In
Mfr # MF0592836
Zoro # G3010136
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHUPP
- Replaces OEM Part HY9532
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0592836
- Zoro # G3010136
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.88 |
Details
Replaces OEM Brand | SCHUPP |
Replaces OEM Part | HY9532 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 4.41 |
OD Bottom | 4.41 |
ID Top | 2.76 |
ID Bottom | 2.76 |
Collapse Pressure | 72 |
Micron Rating | 10 |
OEM Replacement Brand | SCHUPP |
Item | Hydraulic Filter |
Weight | 1.787 |
Application | Filtration |
Product Media | Cellulose |
Description
Main Filter MF0614381 replaces OEM HY9532 by SCHUPP and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 8.878in OD Top: 4.409in OD Bottom: 4.409in ID Top: 2.756in ID_Bottom: 2.756inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B (056C17G15530)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X20X20)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 295 x 105in OC, 4 Band (4/B102)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (40045)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 306097, 10 micron, Outside-In (MF0435754)
- MAIN FILTER MP FILTRI HP1352A25AN Replacement/Interchange Hydraulic Filter (MF0058644)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA25P, 25 micron, Outside-In (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces REFILCO PL305107A, 10 micron, Outside-In, Cellulose (MF0433818)
- MAIN FILTER Hydraulic Filter, replaces BOLL & KIRCH P451, 25 micron, Outside-In, Cellulose (MF0066198)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ25, 25 micron, Outside-In (MF0066060)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- Main Filter Hydraulic Filters