Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces SCHUPP HY93672, 257 micron, Outside-In, Wire Mesh
Mfr # MF0066303
Zoro # G2930631
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHUPP
- Replaces OEM Part HY93672
- Filter Rating (Microns) 257
- Filter Media Wire Mesh
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066303
- Zoro # G2930631
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 27.95 |
Details
Replaces OEM Brand | SCHUPP |
Replaces OEM Part | HY93672 |
Filter Rating (Microns) | 257 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 4.72 |
OD Bottom | 4.72 |
ID Top | 3.15 |
ID Bottom | 3.15 |
Collapse Pressure | 145 |
Micron Rating | 257 |
OEM Replacement Brand | SCHUPP |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Wire Mesh |
Description
Main Filter MF0434217 replaces OEM HY93672 by SCHUPP and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 257 Seal Type: Viton Height: 27.95in OD Top: 4.72in OD Bottom: 4.72in ID Top: 3.15in ID_Bottom: 3.15inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15CN-G)
- D&D 52" Outside Length, 1/2" Top Width, 1 Ribs (AX50)
- DAYTON DC Gearmotor, 20 rpm, 90V, TENV (6Z408)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9389MPG, 5 micron, Outside-In (MF0615014)
- MAIN FILTER BALDWIN PT8436 Replacement/Interchange Hydraulic Filter (MF0503134)
- MAIN FILTER HY-PRO HP61L46MV Replacement/Interchange Hydraulic Filter (MF0058710)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ25, 25 micron, Outside-In (MF0066060)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX250A, 25 micron, Outside-In, Cellulose (MF0066255)
- FLUITEK FLK0204584 Replacement/Interchange Hydraulic Filter (MF0578132)
- Main Filter Hydraulic Filtration