Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces SCHUPP HY90269, 25 micron, Outside-In, Cellulose
Mfr # MF0433912
Zoro # G000571125
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHUPP
- Replaces OEM Part HY90269
- Filter Rating (Microns) 25
- Filter Media Cellulose
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0433912
- Zoro # G000571125
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 7.8 |
Details
Replaces OEM Brand | SCHUPP |
Replaces OEM Part | HY90269 |
Filter Rating (Microns) | 25 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 5.04 |
OD Bottom | 5.04 |
ID Top | 2.89 |
ID Bottom | 2.89 |
Collapse Pressure | 75 |
Micron Rating | 25 |
OEM Replacement Brand | SCHUPP |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0433913 replaces OEM HY90269 by SCHUPP and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 7.8in OD Top: 5.04in OD Bottom: 5.04in ID Top: 2.89in ID_Bottom: 2.89inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Diaphragm Accumulator, 20cu. In., 2300 psi (AD032B21T9A1)
- PARKER Hydraulic Hose Adapter, 1.93" L, 4800 psi (3/4 X 1/2 FG-SS)
- CLESCO PBPS-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (PBPS-BL-075)
- SUPER LUBE Multipurpose Aerosol Spray, PTFE, 6 oz. (31040)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 6140H10SLS0000, 10 micron, Inside-Out (MF0616648)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG818, 5 micron, Outside-In (MF0587333)
- MAIN FILTER MAZAK G30TP00259A Replacement/Interchange Hydraulic Filter (MF0434281)
- MAIN FILTER Hydraulic Filter, replaces BIG A 92435, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP736, 25 micron, Outside-In (MF0507157)
- MAIN FILTER SOFIMA HYDRAULICS RE15RT1 Replacement/Interchange Hydraulic Filter (MF0359442)
- PALL PALL HC9604FCZ16Z Replacement/Interchange Hydraulic Filter (MF0058318)
- Main Filter Hydraulic Filters