Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces SCHUPP HY11888, Return Line, 10 micron, Outside-In
Mfr # MF0578280
Zoro # G2850807
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand SCHUPP
- Replaces OEM Part HY11888
- Filter Rating (Microns) 10
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578280
- Zoro # G2850807
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 9.84 |
Details
Filter Style | Return Line |
Replaces OEM Brand | SCHUPP |
Replaces OEM Part | HY11888 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 5.51 |
OD Bottom | 5.51 |
ID Top | 2.87 |
ID Bottom | 2.87 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | SCHUPP |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.2 |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0592074 replaces OEM HY11888 by SCHUPP and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 9.84in OD Top: 5.51in OD Bottom: 5.51in ID Top: 2.87in ID_Bottom: 2.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-503)
- DAYTON Roller Chain, Riveted, 100 ANSI, 10 ft. (2YDX1)
- COXREELS Bolt Shoulder 1/2In X 1-1/2In (1620)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Hill Refrigeration Replacement For: 5KCP39KG1369BS (160A)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 1225G25P, Return Line, 25 micron, Outside-In (MF0065254)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU630A25N, Return Line, 25 micron, Outside-In (MF0062558)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE046G10B, Return Line, 10 micron, Outside-In (MF0064052)
- MAIN FILTER Hydraulic Filter, replaces WIX R08D10G, Return Line, 10 micron, Inside-Out (MF0063455)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE100FV1, Return Line, 25 micron, Outside-In (MF0062388)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300201, Return Line, 10 micron, Outside-In (MF0430490)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP216, Return Line, 10 micron, Outside-In (MF0578655)
- Main Filter Hydraulic Filtration