Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces SCHROEDER SBF10019Z3V, Suction, 3 micron, Inside-Out
Mfr # MF0065833
Zoro # G9025730
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand SCHROEDER
- Filter Rating (Microns) 3
- Flow Direction Inside-Out
- Beta Ratio 1 200/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065833
- Zoro # G9025730
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 9.29 |
Details
Filter Style | Suction |
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF10019Z3V |
Filter Rating (Microns) | 3 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 3.66 |
OD Bottom | 3.66 |
ID Top | 1.73 |
ID Bottom | 1.73 |
Collapse Pressure | 73 |
Micron Rating | 3 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.452 |
Product Media | Glass |
OEM Replacement Brand | SCHROEDER |
Filter Type | Suction |
Description
Main Filter MF0432217 replaces OEM SBF10019Z3V by SCHROEDER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 9.29in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732in ID_Bottom: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Aluminum Manifold Set, R134A (6785)
- DIXON Industrial Male Plug Steel, 3/8"x1/4" (DCP2103)
- EXAIR Shim Set, Aluminum, For 4LCD2 (110312)
- BESTORQ Aftermarket 56031081 CASE IH Classic Replacement V-Belt, D101 (D101)
- MAIN FILTER Hydraulic Filter, replaces WIX S48E10C, Suction, 10 micron, Inside-Out (MF0065935)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924457, Suction, 149 micron, Inside-Out (MF0065848)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169555, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF504M90, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces WIX 57126, Suction, 10 micron, Inside-Out (MF0065825)
- MAIN FILTER Hydraulic Filter, replaces ARGO P2071701, Suction, 10 micron, Inside-Out (MF0065913)
- MILLENNIUM FILTER Hydraulic Filter, replaces CIM-TEK 70195, Suction, 10 micron (ZX-70195)
- Main Filter Hydraulic Suction Filters