Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces SCHROEDER N25, 25 micron, Outside-In
Mfr # MF0614303
Zoro # G9160639
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part N25
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0614303
- Zoro # G9160639
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 5.24 |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | N25 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 0.77 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | SCHROEDER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.416 |
Product Media | Cellulose |
Description
Main Filter MF0270140 replaces OEM N25 by SCHROEDER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 5.24in OD Top: 1.77in OD Bottom: 1.77in ID Top: 0.77inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER Post Driver Accessories, 1-3/4 " OD (300957)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (VHC4-4F)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-33AS)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (UCFL210-31)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL032F2, 3 micron, Outside-In (MF0614375)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG436, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ10, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG455, 25 micron, Outside-In (MF0066097)
- MAIN FILTER BEHRINGER PI4211SMVST25 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER Hydraulic Filter, replaces PARKER 935128, 10 micron, Outside-In (MF0507064)
- MAIN FILTER ZINGA EE30425 Replacement/Interchange Hydraulic Filter (MF0507157)
- Main Filter Hydraulic Filters