Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces SCHROEDER KZX3, Pressure Line, 3 micron, Outside-In
Mfr # MF0059467
Zoro # G8848667
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand SCHROEDER
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0059467
- Zoro # G8848667
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.29 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | KZX3 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 1.63 |
ID Bottom | 1.63 |
Collapse Pressure | 3045 |
Micron Rating | 3 |
OEM Replacement Brand | SCHROEDER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.35 |
Product Media | Glass |
Description
Main Filter MF0343074 replaces OEM KZX3 by SCHROEDER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 9.291in OD Top: 3.937in OD Bottom: 3.937in ID Top: 1.630in ID_Bottom: 1.630inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-12FP (2405-08-12)
- MORSE Nss Series Cam Clutch, NSS-12 CLUTCH (NSS-12 CLUTCH)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (00158ET3E56C-S)
- NTN NTN 51213, Angular Thrust Bearing Single Row 65 Mm Id X 100 Mm Od X 27 Mm W Steel Cage (51213)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0392M10AN, Pressure Line, 10 micron, Outside-In (MF0059220)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F96008K6V, Pressure Line, 5 micron, Outside-In (MF0058756)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306669, Pressure Line, 500 micron, Outside-In (MF0421946)
- MAIN FILTER Hydraulic Filter, replaces IKRON 477675, Pressure Line, 25 micron, Outside-In (MF0058446)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9076, Pressure Line, 25 micron, Outside-In (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces WIX D49A10GAV, Pressure Line, 10 micron, Outside-In (MF0058640)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F98004K25B, Pressure Line, 25 micron, Outside-In (MF0058486)
- Main Filter Hydraulic Pressure Line Filters