Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces SCHROEDER KZ10V, Pressure Line, 10 micron, Outside-In
Mfr # MF0059473
Zoro # G8788984
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand SCHROEDER
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059473
- Zoro # G8788984
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.25 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | KZ10V |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.65 |
ID Bottom | 1.65 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | SCHROEDER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.9307 |
Product Media | Glass |
Description
Main Filter MF0343056 replaces OEM KZ10V by SCHROEDER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 9.25in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.654in ID_Bottom: 1.654inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 1.000 In (A162536SS)
- NATIONAL Small Bore Inch Seal, 450194 (450194)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (NCDMB106-0100)
- AEGIS Split Bearing Ring, Dia. 1-1/8 In (KIT SGR-1.125-1A4-UK)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP94L1312MB, Pressure Line, 10 micron, Outside-In (MF0059368)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300432, Pressure Line, 10 micron, Outside-In (MF0060342)
- MAIN FILTER Hydraulic Filter, replaces WIX D03A10CAV, Pressure Line, 10 micron, Outside-In (MF0575977)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DVD290E20V, Pressure Line, 25 micron, Outside-In (MF0062042)
- MAIN FILTER Hydraulic Filter, replaces WIX D24A03FV, Pressure Line, 3 micron, Outside-In (MF0576837)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP60L1312AV, Pressure Line, 10 micron, Outside-In (MF0058822)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0651A25NA, Pressure Line, 25 micron, Outside-In (MF0058362)
- Main Filter Hydraulic Filtration