Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces SCHROEDER CCZX5, 5 micron, Outside-In
Mfr # MF0066023
Zoro # G9070479
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
- Beta Ration 2 1000/7.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066023
- Zoro # G9070479
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.45 |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | CCZX5 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 2.91 |
OD Bottom | 2.91 |
ID Top | 1.07 |
Collapse Pressure | 3045 |
Micron Rating | 5 |
OEM Replacement Brand | SCHROEDER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0201593 replaces OEM CCZX5 by SCHROEDER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 9.45in OD Top: 2.91in OD Bottom: 2.91in ID Top: 1.07inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145T-W22)
- DAYTON 5/B136 Banded V-Belt, 139-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs (13W303)
- PIAB Vacuum Cup, Si, Red, 0.41" dia., PK10 (F30-2.20)
- DAYTON AC Gearmotor, 13 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD91)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941060, 150 micron, Outside-In (MF0066292)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPBL183MB, 3 micron, Outside-In (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72003CG, 25 micron, Outside-In, Glass (MF0595305)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1279, 150 micron, Outside-In (MF0066293)
- MAIN FILTER SCHROEDER KZW10 Replacement/Interchange Hydraulic Filter (MF0575938)
- MAIN FILTER Hydraulic Filter, replaces ZINGA WE50925, 25 micron, Bi-Directional (MF0832999)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG818, 5 micron, Outside-In (MF0587333)
- Main Filter Hydraulic Filtration