Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces SCHROEDER CCZ10, 10 micron, Outside-In
Mfr # MF0507064
Zoro # G9044527
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
- Beta Ration 2 1000/12.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0507064
- Zoro # G9044527
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.49 |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | CCZ10 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.87 |
OD Bottom | 2.87 |
ID Top | 1.08 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | SCHROEDER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.094 |
Product Media | Glass |
Description
Main Filter MF0201583 replaces OEM CCZ10 by SCHROEDER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 9.49in OD Top: 2.87in OD Bottom: 2.87in ID Top: 1.07inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (UST1152)
- PARKER Coupler Body, Steel, MNPT, 1/2 In. Pipe (24F)
- GATES PowerGrip HTD Belts, 735-3M-15 (735-3M-15)
- SMC Vacuum Pad, Bellows, 10mm (ZP10BS)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901493, 25 micron, Outside-In (MF0066253)
- MAIN FILTER Hydraulic Filter, replaces ARGO V5126006, 10 micron, Inside-Out (MF0433149)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72003CG, 25 micron, Outside-In, Glass (MF0595305)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ3, 3 micron, Outside-In (MF0594576)
- MAIN FILTER PARKER 938778Q Replacement/Interchange Hydraulic Filter (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces HASTINGS PT9340MPG, 25 micron, Inside-Out (MF0594505)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- Main Filter Hydraulic Filters