Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces SCHROEDER AAZ25, 25 micron, Outside-in
Mfr # MF0614373
Zoro # G500671776
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Filter Rating (Microns) 25
- Flow Direction Outside-in
- Micron Rating 2 27
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0614373
- Zoro # G500671776
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.69 |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | AAZ25 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-in |
Micron Rating 2 | 27 |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 2.87 |
OD Bottom | 2.87 |
ID Top | 1.075 |
ID Bottom | 1.075 |
Collapse Pressure | 150 |
Micron Rating | 25 |
OEM Replacement Brand | SCHROEDER |
Item | Hydraulic Filter |
Product Media | Glass |
Description
Main Filter MF0137696 replaces OEM AAZ25 by SCHROEDER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 9.69in OD Top: 2.87in OD Bottom: 2.87in ID Top: 1.075in ID_Bottom: 1.075inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADNGF-20-30-P-A (ADNGF-20-30-P-A)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 54749247 / INGERSOLL RAND (B1SA0001431)
- FLEXARM Torque Arm, 28 In Reach, 13.6 Nm (CVA-10)
- DAYTON 4L790 V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (4L790)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG245, 25 micron, Inside-Out (MF0066009)
- MAIN FILTER ZINGA EE30425 Replacement/Interchange Hydraulic Filter (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces TEREX H18628, 10 micron, Outside-In, Glass (MF0615536)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG420, 6 micron, Outside-In (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces DAEWOO 24749404A, 25 micron, Outside-In, Cellulose (MF0433843)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 6140H10SLS0000, 10 micron, Inside-Out (MF0616648)
- MAIN FILTER Hydraulic Filter, replaces HYVA H08102117, 10 micron, Outside-In, Cellulose (MF0066234)
- Main Filter Hydraulic Filtration