Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces SCHROEDER 18LZ3, 3 micron, Outside-In
Mfr # MF0066085
Zoro # G8501659
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
- Beta Ration 2 1000/4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066085
- Zoro # G8501659
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 18.5 |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | 18LZ3 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 2.26 |
ID Bottom | 2.26 |
Collapse Pressure | 145 |
Micron Rating | 3 |
OEM Replacement Brand | SCHROEDER |
Item | Hydraulic Filter |
Weight | 4.095 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0201437 replaces OEM 18LZ3 by SCHROEDER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 18.5in OD Top: 3.9in OD Bottom: 3.9in ID Top: 2.26in ID_Bottom: 2.26inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, Tee (203101-16-16S)
- ZORO SELECT Motor (7163-9672)
- POWERFLITE B40 43" Outside Length, 21/32" Top Width, 1 Ribs (B40-2)
- INTERSTATE PNEUMATICS 3/16 Inch Brass Hose Barb Splicer, PK 6 (FBS33-D6)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH8523, 25 micron, Inside-Out (MF0065966)
- MAIN FILTER VICKERS 737838 Replacement/Interchange Hydraulic Filter (MF0058716)
- MAIN FILTER Hydraulic Filter, replaces TEREX H18628, 10 micron, Outside-In, Glass (MF0615536)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA20N, 3 micron, Outside-In (MF0614533)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF28811, 10 micron, Outside-In (MF0065999)
- MAIN FILTER Hydraulic Filter, replaces BOMAG 853531105, 10 micron, Outside-In, Cellulose (MF0502897)
- LOADMASTER LM8800683 Replacement/Interchange Hydraulic Filter (MF0430769)
- Main Filter Hydraulic Filtration