Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces SAKURA O7502, 5 micron, Outside-In
Mfr # MF0592537
Zoro # G3095956
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand SAKURA
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 44232
- Seal Type Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0592537
- Zoro # G3095956
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.96 |
Details
Replaces OEM Brand | SAKURA |
Replaces OEM Part | O7502 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44232 |
Seal Type | Buna |
OD Top | 3.54 |
OD Bottom | 3.54 |
ID Top | 1.97 |
ID Bottom | 1.97 |
Micron Rating | 5 |
OEM Replacement Brand | SAKURA |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.666 |
Product Media | Cellulose |
Description
Main Filter MF0795585 replaces OEM O7502 by SAKURA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 5 Seal Type: Buna Height: 9.92in OD Top: 3.54in OD Bottom: 3.54in ID Top: 1.97in ID_Bottom: 1.97inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (50BS13H X 1 1/4)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 1/4" Male Jic, Straight (2403-06-04)
- PIX Belt, A Kevlar, 1/2 x 182 in. OC (A180K)
- GROZ Air Regulator, 1/8in NPT, 17 cfm, 220 psi (R13904)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 407273, 40 micron, Outside-In (MF0360036)
- MAIN FILTER INGERSOLL RAND PI311110VG16E Replacement/Interchange Hydraulic Filter (MF0060945)
- MAIN FILTER WIX W01AG544 Replacement/Interchange Hydraulic Filter (MF0433101)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZX5, 5 micron, Outside-In (MF0066023)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P559740, 10 micron, Outside-In, Cellulose (MF0834636)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCB183GB, 3 micron, Outside-In, Glass (MF0433234)
- MAIN FILTER BEHRINGER PI4211SMVST25 Replacement/Interchange Hydraulic Filter (MF0060955)
- Main Filter Hydraulic Filtration