Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces ROYAL RL50925, 25 micron, Outside-In
Mfr # MF0066177
Zoro # G9070497
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand ROYAL
- Replaces OEM Part RL50925
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066177
- Zoro # G9070497
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.98 |
Details
Replaces OEM Brand | ROYAL |
Replaces OEM Part | RL50925 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 4.53 |
OD Bottom | 4.53 |
ID Top | 1.73 |
ID Bottom | 1.73 |
Collapse Pressure | 72 |
Micron Rating | 25 |
OEM Replacement Brand | ROYAL |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.666 |
Product Media | Cellulose |
Description
Main Filter MF0071856 replaces OEM RL50925 by ROYAL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 8.98in OD Top: 4.53in OD Bottom: 4.53in ID Top: 1.73in ID_Bottom: 1.73inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Spin-On Filter (P565242)
- NTN Radial Ball Bearing, Sealed, 45mm Bore Dia (6309LLBC3/L627)
- MI-T-M Safety Valve (22-0319)
- TRITAN Pillow Block Bearing, Ball, 1-9/16" Bore (UCP208-25)
- MAIN FILTER MP FILTRI HP0503A25AN Replacement/Interchange Hydraulic Filter (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 6140H10SLS0000, 10 micron, Inside-Out (MF0616648)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173581, 150 micron, Outside-In (MF0066293)
- MAIN FILTER INGERSOLL RAND PI421525VGHRE Replacement/Interchange Hydraulic Filter (MF0060995)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL032F2, 3 micron, Outside-In (MF0614375)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH8523, 25 micron, Inside-Out (MF0065966)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- Main Filter Hydraulic Filters