Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces REXROTH R928006971, Pressure Line, 10 micron, Outside-In
Mfr # MF0436213
Zoro # G9093195
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand REXROTH
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0436213
- Zoro # G9093195
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 15.7 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928006971 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.37 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | REXROTH |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.25 |
Product Media | Glass |
Description
Main Filter MF0615134 replaces OEM R928006971 by REXROTH and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 15.7in OD Top: 3.937in OD Bottom: 3.937in ID Top: 2.37inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- DIXON PinchOn DoubleEar Clamp 5/8", 0.591-0.709 (1518)
- DAYTON BX60 Cogged V-Belt, 63 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A130 (6A130)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L090, 1" Bore Diameter, 1/4 x 1/8 Keyway (L090-1)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON HK010BN4HC, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces EFFER 8919358, Pressure Line, 25 micron, Outside-In (MF0058522)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94672, Pressure Line, 100 micron, Outside-In (MF0061007)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ25, Pressure Line, 25 micron, Outside-In (MF0059477)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930118Q, Pressure Line, 25 micron, Outside-In (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces WIX D44B05GV, Pressure Line, 5 micron, Outside-In (MF0060372)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CCZ3, Pressure Line, 3 micron (ZX-CCZ3)
- Main Filter Hydraulic Filtration