Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces REXROTH R928006035, Return Line, 10 micron, Outside-In
Mfr # MF0360156
Zoro # G9075616
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand REXROTH
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0360156
- Zoro # G9075616
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 15.7 |
Details
Filter Style | Return Line |
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928006035 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 6.06 |
OD Bottom | 6.06 |
ID Top | 3.55 |
ID Bottom | 3.55 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | REXROTH |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 6.059 |
Product Media | Glass |
Description
Main Filter MF0593687 replaces OEM R928006035 by REXROTH and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 15.7in OD Top: 6.063in OD Bottom: 6.063in ID Top: 3.551in ID_Bottom: 3.551inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON P Style 3/8" body Automotive Coupler, 1/4" FNPT, PK5 (1803)
- TRITAN Radial Ball Bearing, PS, 17mm, 61803ZZ (61803 ZZ PRX)
- MILTON Twist Lock Univ Coupler, 3/4"MNPT, PK10 (1863-8)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9044-0606)
- MAIN FILTER Hydraulic Filter, replaces WIX R16C125TB, Return Line, 125 micron, Outside-In (MF0062267)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR2504A06A, Return Line, 5 micron, Inside-Out (MF0063493)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1001P10NB, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces WIX R18C25CB, Return Line, 25 micron, Outside-In (MF0062291)
- MAIN FILTER Hydraulic Filter, replaces PARKER TXW8A10B, Return Line, 10 micron, Inside-Out (MF0063595)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RVR1140K40B, Return Line, 40 micron, Outside-In (MF0579368)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A25HBP01, Return Line, 25 micron (ZX-MF1801A25HBP01)
- Main Filter Hydraulic Filtration