Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces REGELTECHNIK PG080A025, 25 micron, Inside-Out
Mfr # MF0065992
Zoro # G3034907
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand REGELTECHNIK
- Replaces OEM Part PG080A025
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065992
- Zoro # G3034907
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 11.46 |
Details
Replaces OEM Brand | REGELTECHNIK |
Replaces OEM Part | PG080A025 |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 2.17 |
OD Bottom | 2.17 |
ID Top | 1.13 |
ID Bottom | 0.33 |
Collapse Pressure | 72 |
Micron Rating | 25 |
OEM Replacement Brand | REGELTECHNIK |
Item | Hydraulic Filter |
Weight | 2.5 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0789192 replaces OEM PG080A025 by REGELTECHNIK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 11.46in OD Top: 2.17in OD Bottom: 2.17in ID Top: 1.13in ID_Bottom: 0.33inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 3 x 10' Bulk PVC Lay Flat Discharge Hose, 13028001-10-Feet (13028001 - 10 Feet)
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (HCPK210-31)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 6SC, Bore 7/8" (6SCH78)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P165875, Suction, 10 micron (ZX-P165875)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9VZ25, 25 micron, Outside-In (MF0507061)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100, 150 micron, Outside-In (MF0617538)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA10P, 10 micron, Outside-In (MF0502897)
- MAIN FILTER SCHROEDER KZW10 Replacement/Interchange Hydraulic Filter (MF0575938)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZRE41803, 3 micron, Outside-In (MF0592800)
- MAIN FILTER Hydraulic Filter, replaces PRENTICE 30006714, 6 micron, Outside-In, Glass (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P30053B7, 25 micron, Outside-In, Cellulose (MF0502896)
- Main Filter Hydraulic Filters