Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces REGELTECHNIK PE400010S03, 10 micron, Inside-Out
Mfr # MF0619801
Zoro # G3063257
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand REGELTECHNIK
- Replaces OEM Part PE400010S03
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 18537
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0619801
- Zoro # G3063257
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 20.31 |
Details
Replaces OEM Brand | REGELTECHNIK |
Replaces OEM Part | PE400010S03 |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 18537 |
Seal Type | Viton |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 3.96 |
ID Bottom | 3.96 |
Collapse Pressure | 87 |
Micron Rating | 10 |
OEM Replacement Brand | REGELTECHNIK |
Item | Hydraulic Filter |
Weight | 10.7 |
Application | Filtration |
Product Media | Polyester |
Description
Main Filter MF0871886 replaces OEM PE400010S03 by REGELTECHNIK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Polyester Micron Rating: 10 Seal Type: Viton Height: 20.310in OD Top: 5.980in OD Bottom: 5.980in ID Top: 3.960in ID_Bottom: 3.960inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- ZORO SELECT Straight Hose Clamp, 1 in Hose I.D, 3/4 in Thread (6AFL5)
- POWERDRIVE 1" Sheave 4.95" OD (BK52-1)
- DAYTON Gearbelt, H, 114 Teeth, Length 57.0 In (1DHU1)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P551540, 25 micron, Inside-Out (MF0594505)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA20N, 3 micron, Outside-In (MF0614533)
- MAIN FILTER Hydraulic Filter, replaces WIX 51682, 3 micron, Outside-In, Cellulose (MF0614533)
- MAIN FILTER Hydraulic Filter, replaces HIFI SA12573, 25 micron, Outside-In (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH52155, 10 micron, Outside-In, Glass (MF0502894)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZRE41803, 3 micron, Outside-In (MF0592800)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NN3, 3 micron, Outside-In (MF0614305)
- Main Filter Hydraulic Filtration