Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces REGELTECHNIK 6205602352, 60 micron, Inside-Out
Mfr # MF0066355
Zoro # G3103181
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand REGELTECHNIK
- Replaces OEM Part 6205602352
- Filter Rating (Microns) 60
- Flow Direction Inside-Out
- Seal Type Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0066355
- Zoro # G3103181
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.03 |
Details
Replaces OEM Brand | REGELTECHNIK |
Replaces OEM Part | 6205602352 |
Filter Rating (Microns) | 60 |
Flow Direction | Inside-Out |
Seal Type | Buna |
OD Top | 2.17 |
OD Bottom | 2.17 |
ID Top | 1.1 |
ID Bottom | 1.1 |
Collapse Pressure | 145 |
Micron Rating | 60 |
OEM Replacement Brand | REGELTECHNIK |
Item | Hydraulic Filter |
Weight | 2.5 |
Application | Filtration |
Product Media | Wire Mesh |
Description
Main Filter MF0789177 replaces OEM 6205602352 by REGELTECHNIK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Buna Height: 8.03in OD Top: 2.17in OD Bottom: 2.17in ID Top: 1.1in ID_Bottom: 1.1inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 30 x 1568mm PL, T196 (1568-8M-30)
- PIX Belt, AX Cogged, 1/2 x 102 in. OC (AX100)
- INA Thrust Washer, Inside Dia. 0.875 In (TWD1423-HLA)
- RELTON Rapid Tap Metal Cutting Fluid, All-Metal Cutting Fluid & Paste (04Z-NRT)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10V, 10 micron, Outside-In (MF0594514)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P0501822U71, 5 micron, Outside-In, Glass (MF0578578)
- MAIN FILTER PARKER 938774Q Replacement/Interchange Hydraulic Filter (MF0058716)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3072308, 25 micron, Inside-Out (MF0066018)
- MAIN FILTER SANDVIK 64622440 Replacement/Interchange Hydraulic Filter (MF0059471)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941056, 150 micron, Outside-In (MF0066293)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH52155, 10 micron, Outside-In, Glass (MF0502894)
- Main Filter Hydraulic Filters