Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces QUALITY FILTRATION QH500RA12B, Return Line, 10 micron, Outside-In
Mfr # MF0064359
Zoro # G9038306
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand QUALITY FILTRATION
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0064359
- Zoro # G9038306
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 10.82 |
Details
Filter Style | Return Line |
Replaces OEM Brand | QUALITY FILTRATION |
Replaces OEM Part | QH500RA12B |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.72 |
OD Bottom | 3.72 |
ID Bottom | 1.9 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 10 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | QUALITY FILTRATION |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.31 |
Product Media | Glass |
Description
Main Filter MF0546084 replaces OEM QH500RA12B by QUALITY FILTRATION and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 10.82in OD Top: 3.721in OD Bottom: 3.721in ID_Bottom: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- PARKER Hydraulic Check Valve, 5000 psi, 3/4 NPT (453-3/4S2-6)
- INGERSOLL-RAND Pressure Switch (38471538)
- MILTON Hose Fitting, MNPT x FNPT, 1/4" (651-1)
- MAIN FILTER Hydraulic Filter, replaces UFI ERB11NCC, Return Line, 10 micron, Outside-In (MF0579361)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RHY165920PV3, Return Line, 20 micron, Outside-In (MF0428988)
- MAIN FILTER Hydraulic Filter, replaces WIX R09D10G, Return Line, 10 micron, Inside-Out (MF0063475)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 1225G25P, Return Line, 25 micron, Outside-In (MF0065254)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9239, Return Line, 25 micron, Outside-In (MF0062275)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306208, Return Line, 25 micron, Outside-In (MF0064333)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH50070, Return Line, 10 micron, Outside-In (MF0064359)
- Main Filter Hydraulic Return Line Filters