Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces PUROLATOR CF20EAL032N2, Suction, 3 micron, Inside-Out
Mfr # MF0065866
Zoro # G3097618
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand PUROLATOR
- Replaces OEM Part CF20EAL032N2
- Filter Rating (Microns) 3
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065866
- Zoro # G3097618
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 18.5 |
Details
Filter Style | Suction |
Replaces OEM Brand | PUROLATOR |
Replaces OEM Part | CF20EAL032N2 |
Filter Rating (Microns) | 3 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 3.66 |
OD Bottom | 3.66 |
ID Top | 1.73 |
ID Bottom | 1.73 |
Collapse Pressure | 73 |
Micron Rating | 3 |
OEM Replacement Brand | PUROLATOR |
Filter Type | Suction |
Item | Hydraulic Filter |
Weight | 2.7 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0885432 replaces OEM CF20EAL032N2 by PUROLATOR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 18.5in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732in ID_Bottom: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS FHP Sheave, BK70 x 1-7/16 (BK701716)
- GATES Hi-Power II Belts, B177 (B177)
- HHIP TPG-322 C-2 Carbide Insert (6020-2322)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-104 (124276 F2B-SC-104)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- MAIN FILTER Hydraulic Filter, replaces ARGO P2071701, Suction, 10 micron, Inside-Out (MF0065913)
- MAIN FILTER Hydraulic Filter, replaces WIX S30E125T, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S4111C03, Suction, 3 micron, Inside-Out (MF0065856)
- MAIN FILTER Hydraulic Filter, replaces WIX 57126, Suction, 10 micron, Inside-Out (MF0065825)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M250, Suction, 250 micron, Inside-Out (MF0065786)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZSE10, Suction, 10 micron (ZX-ZSE10)
- Main Filter Hydraulic Suction Filters