Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces PETROCLEAR 61805EW, Return Line, 5 micron, Outside-In
Mfr # MF0425482
Zoro # G3065549
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PETROCLEAR
- Replaces OEM Part 61805EW
- Filter Rating (Microns) 5
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0425482
- Zoro # G3065549
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 17.95 |
Details
Filter Style | Return Line |
Replaces OEM Brand | PETROCLEAR |
Replaces OEM Part | 61805EW |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44232 |
Seal Type | Buna |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 2.62 |
ID Bottom | 2.62 |
Collapse Pressure | 73 |
Micron Rating | 5 |
OEM Replacement Brand | PETROCLEAR |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 4.4 |
Application | Filtration |
Product Media | Cellulose/Water Removal |
Description
Main Filter MF0832325 replaces OEM 61805EW by PETROCLEAR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 5 Seal Type: Buna Height: 17.99in OD Top: 6.083in OD Bottom: 6.083in ID Top: 2.618in ID_Bottom: 2.618inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun Filler Pump, 25 or 50 lb. Pail (5NUE0)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2 inch OD (2AK20x1/2)
- CHIEF Directional Control Valve 4-Way 3 Pos, 10 Gpm, 3625 PSI, 7 Spool (220847)
- GLOBAL 1 3/8" ID 2Pc Clamp Collar, Stl, Bo (G2SC-137-B)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006035, Return Line, 10 micron, Outside-In (MF0360156)
- MAIN FILTER Hydraulic Filter, replaces NEUSON 7001501, Return Line, 25 micron, Outside-In (MF0064361)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 10500LAH10SL0006P, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces WIX R54C10GV, Return Line, 10 micron, Inside-Out (MF0357609)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF4002A10HB, Return Line, 10 micron, Outside-In (MF0062386)
- MAIN FILTER Hydraulic Filter, replaces MANITOU 602096, Return Line, 15 micron, Outside-In (MF0583875)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937819, Return Line, 40 micron, Inside-Out (MF0063396)
- Main Filter Hydraulic Return Line Filters